Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276147

MPN #: 91558

Buyers Products 2-5/16" One-Piece Cast Coupler - 0091558

Product Description
The One-Piece Cast Coupler from Buyers Products features a spring-loaded latch for fast, one-hand operation, taking the chore out of coupling your trailer. The latch can be pinned opened for ease of uncoupling. The coupler features a standard 4-1/2 in. bolt pattern for bolting to a trailer nose plate (sold separately). Made of heavy duty cast steel, the coupler can handle loads of 15,000 lb. It includes a zinc-plated latch with safety pin and cable.

Features
  • Easy one-hand latch operation.
  • Keep latch conveniently pinned open while uncoupling the trailer.
  • Tough, sturdy cast steel construction.
  • 15,000 lb. Maximum Gross Trailer Weight


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-6/7 in
Depth6 in
Height6-3/4 in
Weight10.7 lbs
Size2-5/16"

Product Details

Mounting Pattern Vertical4-1/2"
TypeOne-Piece
Class5
ColorGray
Hole Spacing Vertical4-1/2"
For Use WithConstruction Trailers, Equipment Haulers
StyleAdjustable
M.G.T.W.15,000 Lbs
Hole Spacing Horizontal4-1/2"
FinishPlain
MaterialCast Steel
Description2-5/16" One-Piece Cast Coupler
Mounting Pattern Horizontal4-1/2"
Manufacturers Part Number91558
BrandBuyers Products