Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276146

MPN #: 91560

Buyers Products 2" Heavy-Duty Cast Coupler w/ 3" Channel - 0091560

Product Description
The Heavy Duty Straight Tongue Coupler from Buyers Products with a welded-on 3 in. channel is made of tough cast steel and is zinc-plated for corrosion resistance. The 2" coupler has a maximum gross trailer weight of 10,000 lbs. along with a Class IV rating. The coupler features an auto engage latch that can be easily operated with one hand.

Features
  • Made of tough cast steel for strength and durability.
  • Auto engage latch features easy one-hand operation.
  • Zinc-plated finish for corrosion resistance.
  • 10,000 lb. Maximum Gross Trailer Weight
  • Class IV


PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/7 in
Depth3-2/3 in
Height5 in
Weight18.5 lbs
Size2"
Channel Width3" in

Product Details

TypeHeavy Duty
Class4
ColorSilver
For Use WithUtility Trailers
StyleAdjustable
M.G.T.W.10,000 Lbs
FinishZinc Plated
MaterialSteel
Description2" Heavy-Duty Cast Coupler w/ 3" Channel
Manufacturers Part Number91560
BrandBuyers Products