Omega 10 Ton Long Chassis Service Jack W/ Air - 22101C
Write a Review
|
Questions & Answers (0)
Product Description
High speed Air Turbo Motor is equipped to raise the load to the desired height efficiently, effortlessly and safely. Wide stance and low center of gravity provide optimum stability under load stress. 7-3/8" Diameter saddle. Heavy gauge, steel frame helps prevent distortion or twisting. 42-5/8" Long handle actuated release valve provides precise metered control of lowering speeds. Convenient foot pedal designed for fast, no load lifts. One year limited manufacturers warranty.
PRICE
$4,859.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 54-3/4 in |
| Height | 12-3/4 in |
| Weight | 441 lbs |
| Handle Length | 42-1/2 |
| Max Height | 27 in |
| Chassis Length | 54-3/4 in |
| Low Height | 7 in |
| Saddle Diameter | 7-1/2 in |
Product Details
| Color | Black |
| For Use With | Trucks |
| Capacity | 10TONS |
| Description | Hydraulic Air/Manual Service Jack |
| Package Quantity | 1 |
| Manufacturers Part Number | 22101C |
| Brand | Omega |