Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shinn Fu America

Model # :WBB3091234

MPN #: BH6011

Shinn Fu America Air Actuated Long Chassis Hydraulic Service Jack,10 Ton

Product Description
These Automotive Long Chassis Hydraulic Service Jacks are designed to lift, but not support, one end of a vehicle. Immediately after lifting, loads must be supported by a pair of appropriately rated jack stands. Air actuated function available for Models BH6051 & BH6011. Air actuated units require at least 7.8 CFM @ 110 - 175 PSI. A minimum of 150 PSI air pressure is required to raise rated capacity load.

Features:
  • 10 Ton Capacity
  • High speed Air Turbo Motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely
  • A built-in by-pass device protects hydraulic system from over pumping damage
  • 1 Year Limited Warranty


PRICE
$2,999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54-3/4 in
Width20 in
Height27 in
Weight Capacity10 Ton lbs
Weight430 lbs
Handle Length47-1/4"
Max Height27 in
Low Height7 in
Saddle Diameter7-3/8" in

Product Details

ColorRed
For Use WithVehicles
Capacity10TONS
DescriptionLong Chassis Hydraulic Service Jack
Manufacturers Part NumberBH6011
BrandShinn Fu America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME/ANSI, ANSI Z87.1, OSHA