Sunex 3.5 Ton Steel Service Jack - 66035SJ
|
Questions & Answers (0)
Product Description
The Sunex 66035SJ 3.5 ton service floor jack is built and designed for continuous, dependable performance in any automotive service and repair shop. This upgraded power unit includes long-lasting, high performance seals and hydraulic fluid, while Rapid-Rise technology with dual pump pistons provides fast saddle rise to load. The low-profile, long-reach frame allows access to hard-to-reach lift points, and ball bearing rear swivel casters offer increased mobility.
PRICE
$719.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 104.7 lbs |
| Low Height | 3.5 in |
| Max Height | 21 in |
Product Details
| Capacity | 3.5TONS |
| Package Quantity | 1 |
| Description | 3.5 Ton Steel Service Jack |
| Manufacturers Part Number | 66035SJ |
| For Use With | Automotive |
| Brand | Sunex |