Features:
- No more wrapping! Simply insert product, peel tape and seal!
- Made with high slip, 3/16" bubble.
- Self-Seal Bubble Pouches have a 1" lip and tape seal.
Model # :WB273120
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Thickness | 3/16 in |
Product Details
| Type | Self-Seal Bubble Bags |
| Package Quantity | 250 |
| Color | Clear |
| Manufacturers Part Number | 273120 |
| Closure | Lip & Tape Seal |
| Brand | Global Industrial |
| Recyclable | No |