Little Giant® 9" x 3" Pneumatic Wheel
Write a Review
|
Questions & Answers (0)
Product Description
9" x 3" Pneumatic (centered hub) Wheel for use on some Little Giant® carts & trucks.
PRICE
$65.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 3 in |
| Height | 8-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 9 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Color | Black |
| Wheel Type | Pneumatic |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | WHPN-0830 |
| Brand | Little Giant |