TRU-SEAL Water-Base Multi-Surface Sealer, Clear, Gallon - 149316
Write a Review
|
Questions & Answers (0)
Product Description
TRU-SEAL Water-Base Multi-Surface Sealer penetrates the surface and provides optimal protection against water damage while providing a mildew resistant film. Features easy clean up. Ideal for wood, brick, and concrete. Apply on new or weathered exterior wood, decks, fences, outdoor wood furniture, and weathered masonry surfaces including brick & concrete. May also be applied on siding (solid wood and plywood, including T-1-11). For exterior use only.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Wood Sealer |
| Size Type | Can |
| Package Quantity | 1 |
| Description | Water-Base Multi-Surface Sealer |
| Features | Waterproofing Formula |
| Color | Clear |
| Manufacturers Part Number | 149316 |
| For Use With | Exterior |
| Brand | TRU-SEAL |