Features:
- 1-inch wide strap with secure buckle
- Holds loads securely during transport
- Essential safety accessory for stair climbers
Weights & Dimensions
| Length | 100 in |
| Width | 1 in |
| Height | 1-3/8 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Strap |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 930007 |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |