QuakeHold!™ 70" Flat Screen TV Safety Strap, 4516
Write a Review
|
Questions & Answers (0)
Product Description
New to the range of QuakeHold!™ products is the Flat Screen TV Safety Strap. It has been developed to prevent modern LED, LCD and Plasma flat screen TVs from toppling over. This product is for use with the TV's existing rear bolt holes. It features two strong, coated nylon straps with locking buckles. Each strap must be screwed into the mounting plate on the back of the TV. Lock straps into buckles, remove the plastic strips from the base of the buckles and press buckles on to the tabletop in the desired location. Straps are hidden from view. No holes have to be drilled and there's no damage to furniture or equipment. Secures large flat screen TVs from 40" to 70" and 150 lbs.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 5/8 in |
| Height | 12-1/2 in |
| Weight | 1 lbs |
Product Details
| Description | 70" Flat Screen TV Safety Strap |
| Color | Black |
| Manufacturers Part Number | 4516 |
| Brand | QuakeHold! |