Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :T9ZB2412705

MPN #: CB13560

Barska® 100 Keys Adjustable With Combination Lock, 21-3/4"W x 14-3/4"D x 3"H - Grey

Product Description
The 100 Keys Adjustable with Combination Lock, Grey by Barska features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet, are five rows of color-coded and numbered hooks, each of which are easy to access and to keep track of, thanks to the included key index. The two-sided index chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The 100 Keys Adjustable with Combination Lock, Grey by Barska has pre-drilled anchor holes and including mounting hardware for quick installation. The safe's exterior is constructed of 0.8mm solid steel and finished with a grey coating. This lock box is ideal for home, office, apartment complex, rental management companies, car lots, body shops, and many more. All Barska cabinets are backed by a One-year limited warranty.

Features
  • All Steel Construction
  • Adjustable Labeled Key Racks
  • Key Index Sheet w/drop-in plastic sleeve
  • Four anchor holes provided to secure your safe to the wall
  • Single key combination lock
  • Solid steel-0.8mm body
  • Durable and attractive grey finish
  • Product Dimensions: 3"W x 21.75"D x 14.75"H
  • Includes 2 Keys, 100 Color Coded Key Tags and Mounting Hardware


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-3/4 in
Depth14-3/4 in
Height3 in
Weight11.7 lbs

Product Details

Assembly RequiredNo
Lock TypeCombination Lock
ColorGray
Door TypeManual
Key Capacity100
Number of Doors1
MaterialSteel
DescriptionBarska 100 Keys Adjustable With Combination Lock - Grey
Package Quantity1
Manufacturers Part NumberCB13560
Keyed Lock TypeKeyed
BrandBarska

Warranty

Warranty1 yr