Seventh Generation® 100% Recycled Paper Towel Rolls, 2-Ply, 11" x 5.4", 140 Towels/RL, 24 RL/CT
Write a Review
|
Questions & Answers (0)
Product Description
Hardworking paper towel absorbs spills quickly, even when wet. Whitened without chlorine. No added dyes or fragrances. Two ply for absorbency and strength. Convenient 11" x 5.4" sheets are "right size" to minimize waste.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 |
| Width | 11 in |
| Sheet Width | 11 in |
| Sheet Length | 5-2/5 in |
Product Details
| Style | 2 Ply |
| Size Type | 140 |
| Material | Paper |
| Package Quantity | 24 |
| Description | Perforated |
| Color | White |
| Manufacturers Part Number | SEV 13731 |
| Brand | Seventh Generation |