Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205169

MPN #: OZXR1000DAV-DCW

OZ Lifting Products 1000 lb. Extended Reach Davit Crane with DC Electric Winch

Product Description
The XR Series Davit Crane includes a 12V DC electric winch, providing a powerful and efficient solution for lifting tasks with a 1000 lb. capacity. Designed for use in mobile or remote setups, this model combines the crane's substantial capacity with the flexibility of DC-powered winching. This powerful crane offers an impressive 62-inch reach and maintains full capacity at any angle. With adjustable boom heights and 360-degree rotation, you'll have unparalleled access and flexibility for your lifting tasks. Built tough and easy to operate, the XR Series is the ultimate solution for extended-reach applications.

Features:
  • 1000 lb. capacity rating
  • Extended reach, maximum 62-inch reach and 87-inch hook height
  • Maintains maximum weight capacity in all positions
  • Durable steel construction
  • Corrosion-resistant powder coat finish
  • 10 boom height adjustments
  • No tools required for assembly and installation
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$2,949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight119 lbs
Usable Mast Height87 in
Boom Length62 in

Product Details

Assembly RequiredYes
TypePowered Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorWhite
Manufacturers Part NumberOZXR1000DAV-DCW
BrandOZ Lifting Products

Warranty

Warranty1 yr