Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205171

MPN #: OZXR500DAV-HND2

OZ Lifting Products 500 lb. Extended Reach Davit Crane with 2500 lb. Carbon Steel Brake Winch

Product Description
The XR Series Davit Crane is equipped with a high-capacity 2500 lb. carbon steel manual brake winch with a drill drive adapter. This powerful configuration maintains the crane's 500 lb. capacity while providing enhanced winching power for more demanding tasks, all within a portable and flexible crane system. This powerful crane offers an impressive 62-inch reach and maintains full capacity at any angle. With adjustable boom heights and 360-degree rotation, you'll have unparalleled access and flexibility for your lifting tasks. Built tough and easy to operate, the XR Series is the ultimate solution for extended-reach applications.

Features:
  • 1000 lb. capacity rating
  • Extended reach, maximum 62-inch reach and 87-inch hook height
  • Maintains maximum weight capacity in all positions
  • Durable steel construction
  • Corrosion-resistant powder coat finish
  • 7 boom height adjustments
  • No tools required for assembly and installation
  • Manual DIN-rated CE carbon steel brake winch, 2500 lb. capacity, with integrated Weston brake (Includes quick connect winch handle with drill drive adapter)
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$2,099.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight83 lbs
Usable Mast Height87 in
Boom Length62 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorWhite
Manufacturers Part NumberOZXR500DAV-HND2
BrandOZ Lifting Products

Warranty

Warranty2 yr