Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3786996

MPN #: OZSS1500DAV-ACW

OZ Lifting Products 1500 lb. Stainless Steel Davit Crane with 115V AC Electric Winch

Product Description
The Stainless 1500 Davit Crane by OZ Lifting Products combines all the durability of the stainless steel 1500 lb. crane with an AC-powered brake winch for continuous lifting applications. Perfect for chemical, pharmaceutical, and water treatment facilities, this crane offers four boom height adjustments, 360-degree rotation, and a robust electric brake winch for safe and controlled lifting. Quick-connect assembly and robust construction make it a turnkey solution for corrosive and wet environments.

Features:
  • 304 stainless steel construction
  • RoHS-compliant, electropolished finish
  • Quick connect pins – no tools required for assembly and installation
  • 115V AC electric winch
  • Stainless steel ID tag
  • Wire or synthetic rope assembly, headache ball, mast extension, pedestal, wall mount, socket, and wheel bases sold separately


PRICE
$5,479.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Weight131 lbs
Usable Mast Height42 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypePowered Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZSS1500DAV-ACW
BrandOZ Lifting Products

Warranty

Warranty1 yr