Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3786995

MPN #: OZSS1500DAV

OZ Lifting Products 1500 lb. Stainless Steel Davit Crane with Brake Winch

Product Description
Our Stainless 1500 Davit Crane is built to handle heavy lifting in the toughest environments. Crafted from 304 stainless steel with an electropolished finish, this 1500 lb. capacity davit crane excels in wastewater, water treatment, chemical processing, aerospace, electronics manufacturing, mining, textiles, and pharmaceutical facilities. With four boom height adjustments, 360-degree rotation, and a manual stainless steel brake winch, this crane delivers precise, safe, and reliable lifting in corrosive or wet conditions. Quick-connect assembly and a 2.5:1 safety factor make it a dependable worksite solution.

Features:
  • RoHS-compliant, electropolished finish
  • Quick connect pins – no tools required for assembly and installation
  • Manual DIN-rated stainless steel brake winch with integrated Weston brake
  • Wire or synthetic rope assembly, headache ball, mast extension, pedestal, wall mount, socket, and wheel bases sold separately


PRICE
$4,949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Weight125 lbs
Usable Mast Height42 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZSS1500DAV
BrandOZ Lifting Products

Warranty

Warranty2 yr