Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3786990

MPN #: OZSS850DAV

OZ Lifting Products 850 lb. Stainless Steel Davit Crane with Brake Winch

Product Description
The Stainless 850 Davit Crane is a rugged, corrosion-resistant stainless steel lifting solution built for harsh environments. Perfect for industries like wastewater, chemical processing, aerospace, and pharmaceuticals, this 850 lb. capacity crane delivers dependable performance, 360-degree rotation, and four boom height adjustments. With a manual stainless steel brake winch, quick-connect assembly, and a 2.5:1 safety factor, this crane is a worksite powerhouse that won't quit.

Features:
  • 304 stainless steel construction
  • RoHS-compliant, electropolished finish
  • Quick connect pins – no tools required for assembly and installation
  • Manual DIN-rated stainless steel brake winch with integrated Weston brake
  • Stainless steel ID tag
  • Wire or synthetic rope assembly, headache ball, mast extension, pedestal, wall mount, socket, and wheel bases sold separately


PRICE
$2,665.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity850 lbs
Weight91 lbs
Usable Mast Height42 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZSS850DAV
BrandOZ Lifting Products

Warranty

Warranty2 yr