Aircat Composite Twin Hammer Air Impact Wrench, 1/2" Drive Size, 1600 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Super Clutch Twin Hammer Mechanism. Recommended for All-Around Automotive use and Tire removal
PRICE
$230.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Depth | 2.8 in |
| Height | 7 in |
| Weight | 5 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 1600 lb-in |
| Drive Size | 1/2 in |
| Working Torque | 200 - 800 lb-ft |
Product Details
| CFM | 8 CFM |
| Color | Dark Gray |
| Material | Composite |
| Description | Composite Twin Hammer Air Impact Wrench |
| Package Quantity | 1 |
| Airflow Pressure | 90 - 120 PSI psi |
| Manufacturers Part Number | 1000-TH |
| BPM | 1350 |
| Average CFM | 4 CFM |
| Loosening Torque | 1000 lb-in |
| Sound Level | 86 |
| Free Speed | 8000 rpm |
| Brand | Aircat |
Warranty
| Warranty | 1 Year Parts & Labor |
Compliance & Certifications
| Certifications | CE Certified |