Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




igus

Model # :WBB434912

MPN #: WS-10-40-1000

IGUS WS-10-40-1000 1,000mm DryLin W 10-40 Double Guide Rail

Product Description
An additional DryLin® W solution is a combined rolling and sliding carriage. Because of the defined load direction the required drive force is reduced by a maintenance free roller bearing. This system represents an ideal solution for many hand powered applications under 112 lbs. Ideal for machine tool guards, furniture and aerospace applications.
  • Size (shaft diameter): 10 mm
  • Roller made from plastic
  • Low drive force needed
  • Low cost
PRICE
$98.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C620
Diagram Dimension H15.5
Diagram Dimension H5.5
Diagram Dimension Ly (mm4)91000
Dimension Wbz (mm3)590
Dimension H18
Diagram Dimension Lz (mm4)5100
Diagram Dimension A40
Diagram Dimension Da10
Diagram Dimension B40
Dimension L1000mm
Dimension C520
Dimension C4120
Dimension G217
Dimension G127
Dimension Wby (mm3)3600

Product Details

Manufacturers Part NumberWS-10-40-1000
K1 Screw (DIN 912)M6
Brandigus