IGUS WJUM-01-10 DryLin with 10mm Bearing Block
Write a Review
|
Questions & Answers (0)
Product Description
DryLin® W is offered as a cost-effective, fully assembled system. The design of DryLin® W promotes design flexibility and ease of assembly, with both single and double rail configurations. Hard anodized aluminum is used as the rail material, and DryLin® W also offers low wear, low friction without lubrication, resistance to dirt and dust, low weight and quiet operation.
PRICE
$9.60
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension B | 26 |
| Dimension C1 | 29 in |
| Dimension C3 | 16 |
| Dimension K2 | M6 |
Product Details
| COZ (KN) | 270N |
| COY (KN) | 56N |
| Manufacturers Part Number | WJUM-01-10 |
| Temperature | -40 to 194 °F |
| K1 Screw (DIN 912) | M6 |
| Brand | igus |