- No more having to carry glass in your truck.
- No more cutting yourself on glass.
Cato Fire Extinguisher Cabinet Panel Replacement, Fits 20 Lbs. Extinguisher, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.75
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-5/8 in |
| Height | 27-13/16 in |
| Extinguisher Size | 20 Lbs. |
Product Details
| Type | Replacement Panel Window |
| Window Material | Acrylic |
| Material | Acrylic |
| Package Quantity | 1 |
| Series | Chief |
| Manufacturers Part Number | 12075 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Cato |
Warranty
| Warranty | 1 yr |