Features:
- Material: Acrylic/ Metal
- Number of Pockets: 2
- Overall Measurement: 46"H
- Base Measurement: 10"W
- For Printed Material Measuring: 8.5"W x 11"H
- Brochure Size: Letter Sized
- Color: Chrome
Weights & Dimensions
| Width | 11 in |
| Depth | 11 in |
| Height | 46 in |
| Weight | 9 lbs |
| Base | 10"Dia |
| Insert Size | 8-1/2"W x 11"D |
Product Details
| Color | Clear |
| Number of Pockets | 2 |
| Style | Floor Stand |
| Material | Acrylic |
| Base Style | Raised Base |
| Description | Brochure Holder 2 pocket |
| Package Quantity | 1 |
| Manufacturers Part Number | 300858 |
| Brand | Azar Displays |