Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tritan

Model # :WBB2016240

MPN #: 1008 X 3/4

Tritan 1008 X 3/4, 3/4" x 1.33" 1008 Series Tapered Locking Steel Bushing, 3/4" Bore

Product Description
Tritan 1008 X 3/4, 3/4" x 1.33" 1008 Series Tapered Locking Steel Bushing, 3/4" Bore

PRICE
$19.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.33 in
Locking Screw Size1/4"
Wrench Torque53 lb-ft
Bore Size3/4"
Key Way3/16 in
Diameter1.33 in

Product Details

TypeFinished Bore
Series1008
StyleTapered Locking
FinishNone / Naked Steel
MaterialSteel
Manufacturers Part Number1008 X 3/4
BrandTritan