Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2095480

MPN #: 10105-1

Drive Medical 10105-1 Platform Walker/Crutch Attachment, 37"- 53" Height

Product Description
If you experience difficulty in reaching down to grasp your walker, the Platform attachment is an excellent solution. The platform affixes easily to your walker and allows you to keep your arms in a more comfortable position to operate your critical mobility device. The platform is padded for maximum comfort and an adjustable strap keeps your arm securely in place.

Features and Benefits
  • Designed for those who are unable to grip the walker
  • Cradles forearm with soft vinyl padding for comfort
  • Large top bracket allows the platform attachment to be placed over the hand grip of the walker
  • Adjustable strap securely holds arm in place

Product Specifications
  • Actual Product Weight: 3 lbs
  • Handle Height (Max): 53"
  • Handle Height (Min): 37"
  • Overall Product Height: 37"
  • Overall Product Length: 18"
  • Overall Product Width: 5.75"
  • Primary Product Color: Silver
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime
PRICE
$88.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width5-3/4 in
Height37 - 53 in
Weight Capacity300 lbs lbs
Weight3 lbs

Product Details

TypePlatform Attachment
ColorSilver
For Use WithAdult and Junior Walkers and Aluminum Crutches
MaterialAluminum
DescriptionPlatform Walker/Crutch Attachment
Package Quantity1
Compatible ProductWalker
Manufacturers Part Number10105-1
BrandDrive Medical

Warranty

WarrantyLifetime Limited