Fixed Height Upholstered Mat Platform Table, Royal Blue, Natural Wood Finish, 72"L x 36"W x 21"H
Write a Review
|
Questions & Answers (0)
Product Description
Fixed height, mat tables have been specially designed to provide an ample exercise area to the height most convenient to wheelchair and ambulatory people. Upholstered top table. Mat surface is 21"High to accommodate wheelchair transfer. Platform surface 19"High without the mat. 500 lb. weight capacity. Seamless cushion and wood finishes available in various color options. Default upholstery color: Royal Blue. Default wood finish color: Natural.
NOTE: To select a different specific upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
NOTE: To select a different specific upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$2,225.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 21 in |
| Weight Capacity | 500 lbs |
| Weight | 127 lbs |
Product Details
| Type | Platform Tables |
| Color | Royal Blue |
| Material | Wood |
| Package Quantity | 1 |
| Description | Fixed Height Upholstered Mat Platform Table |
| Manufacturers Part Number | 15-2000 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |