The PowerLift PL-X4 push-around lift has a maximum platform height of 4 feet (1.22 m) and features ReechCraft® compact base. This base offers instant access, is easy to maneuver, and automatically stabilizes when the platform is raised. The Powerlift PL-X4's shorter platform height and ease of use makes it an excellent option for smaller jobs that require especially quick access. The PowerLift PL-X4 is powered by a cordless drill (not included), and the gearbox includes an integrated overspeed brake for added safety. For indoor use only.
Smart Modular Design:- PowerTrak Powered by cordless drill
- Patented mast coupling system for quick extension
- Multiple base sizes and platform height options
Extremely Portable:- One person can carry up stairs when disassembled
- Rolls over rough terrain with ease
- Fits and moves easily in tight spaces
Practical:- Complies with ANSI and OSHA standards
- Easily accessible tool tray
- 350 lb platform capacity
- Stable at all heights
Features:- Stowable Mast Section
- Gear Box
- Tool Tray
- Easy Entrance Gates
- Coupler System
- Base Options
- Footprint (L x W): 46-1/2" x 30"