Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ReechCraft PowerLift

Model # :WBB3172891

MPN #: 4028186

ReechCraft® PL-XM Outrigger Base PowerLift, 242-3/8" Platform Height, 350 lb. Capacity

Product Description
The outrigger base option allows you to use the PowerLift PL-XM on uneven surfaces. The non-marking caster wheels are great for use in residential and commercial settings, such as gyms, churches, and schools. This base has a maximum platform height of 20 feet (6.10 m). For use with the PowerLift PL-XM lift (4027900).

Smart Design:
  • Powered by electric drill
  • Masts stow and stack for quick extension
  • Equipped with height control
  • Several base styles to accommodate unique work surfaces and spaces
Practical:
  • 350 lb (159 kg) platform capacity with four base options to fit your needs and budget
  • Stable at all heights up to maximum 20 ft (6.10 m) platform height
  • Complies with ANSI standards and OSHA regulations
Portable:
  • Fits through standard doors
  • Rolls across most indoor terrain
  • One person can carry up stairs when disassembled
Features:
  • Power Source: AC or DC Drill
  • Drive: Gear Drive with Integrated Brake




PRICE
$5,999.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67 in
Width64 in
Height15 in
Weight Capacity350 lbs
Weight547 lbs
Platform Width24-13/16 in
Platform Length23-5/16 in
Working Height26.2 ft

Product Details

ColorSilver
DescriptionPL-XM Outrigger Base PowerLift
Manufacturers Part Number4028186
Max Platform Height20.1 FT
BrandReechCraft PowerLift

Compliance & Certifications

CertificationsANSI/SAIA A92.20-2020
Environmentally FriendlyYes