Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MSA Safety

Model # :WBB2278887

MPN #: 10163033

Workman® 10163033 8'H Confined Space Entry Tripod Kit

Product Description
Confined Space Tripod kit for entry and rescue. Tripod confined space entry kits provide simple ordering with all the necessary components for a complete safety system. Kits are ideal for applications in tanks, manholes and other vertical entry work practices.

Features
  • Winch and Rescuer have Stainless Steel Cables
  • 50 ft. Workman® Rescuer for non-entry rescue of confined space entrant
  • 65 ft. Workman® Winch for lifting, lowering and positioning of personnel and materials.
  • Two Pulleys
  • Workman® Tripod
  • One Carabiner
  • Carry bags for great portability.
  • Legs automatically lock in open position for added safety.
  • Maximum height indicator provides quick and easy identification of maximum leg extension length.
  • No need for separate pulley/bracket assembly, making winch or hoist attachment easier and faster.
  • Accessories attach to any leg for faster setup.
  • aluminum leg and head design reduces weight, improving portability.
  • Telescoping legs (up to 8 ft. high) do not tangle when unit is collapsed for easier transportation and storage.
PRICE
$6,799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 ft
Height8 ft
Weight Capacity400 lbs
Weight49.9 lbs
Hook Opening7-/8 in
Cable Diameter3/16"
Base Radius48" to 82"
Tensile Strength5,000 lbs
Max Working Load5,000 lbs

Product Details

TypeComplete System
For Use WithHarnesses, Lanyards
Workers per System1
StyleComplete System
Cable MaterialStainless Steel
IncludesCarabiner, 2 Pulleys, 50' Rescuer, 65' Winch, Tripod
MaterialAluminum, Plastic
OperationManual
DescriptionWorkman® Confined Space Tripod System
Connection StyleSelf Locking Swivel Snap Hook
Package Quantity1
Manufacturers Part Number10163033
Respirator Connection TypeSelf Locking Swivel Snap Hook
BrandMSA Safety

Compliance & Certifications

CertificationsABNT/NBR 15.837, ANSI Z359.1-2007,ANSI Z359.12,ANSI Z359.14-2012,CSA Z259.12