Milton 1131-9 Lubricator Metal Bowl 3/4" NPT 200 PSI 10 oz. Bowl
Write a Review
|
Questions & Answers (0)
Product Description
This 3/4" NPT lubricator with metal bowl is the drip style which allows precise settings for trouble free protection. The adjusting knob can be removed in order to prevent tampering and the sight glass dome allows observation for instant drip rate adjustment. The 10 ounce metal bowl may be filled without shutting down line pressure delivering oil at an air flow rate as low as 2 SCFM. Maximum pressure of 200 PSI and 142 SCFM.
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/16 in |
| Width | 3-3/4 in |
| Height | 3-3/4 in |
| Connection Size | 3/4 in |
| Bowl Size | 10 oz |
Product Details
| Bowl Type | Metal |
| CFM | 142 CFM |
| Color | Black/Silver |
| Max PSI | 200 psi |
| Manufacturers Part Number | 1131-9 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 120 |
| Brand | Milton |