Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948295

MPN #: 1021154

Allpoints 1021154 Strainer, Drain, 7-3/4"X4"D, Ss

Product Description
  • Material: Stainless Steel
  • Length: 7 3/4"
  • Width: 7 3/4"
  • Height: 4" Lip
PRICE
$86.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1021154
TypeDrains
BrandAllPoints