Dynarex® DynaRide S7 Reclining Wheelchair Brake Tip
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S7 Reclining Wheelchair Brake Tip (Dynarex Item # RPWC04-K7R) is the factory-original replacement rubber cap engineered specifically for the distinctive hand-brake levers of the S7 reclining frame series. Molded from heavy-duty black rubber, this slide-on sleeve provides an anti-slip grip surface to ensure the manual push-to-lock wheel locks can be easily and safely engaged
PRICE
$1.55
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 0.5 lbs |
Product Details
| Type | Brake Tip |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC04-K7R |
| Brand | Dynarex |