Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122918

MPN #: 10238

Dynarex DynaRide™ Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 16" Seat

Product Description
The DynaRide Reclining Wheelchairs offer the durability of a lightweight wheelchair frame with the added versatility and comfort of a full reclining back. Constructed of a durable steel frame with a silver vein finish, inclusive of a hydraulic reclining mechanism with infinite adjustments up to 180 degrees. In addition to the standard black padded embossed vinyl upholstery, these wheelchairs are equipped with an extended padded head rest, for addition comfort. Inclusive of detachable arms with padded arm rests, tool-free adjustable elevating leg rests with padded calf pads.

Features:
  • Powder-coated steel frame with detachable armrests
  • Black, padded, vinyl upholstery with padded headrest
  • Hydraulic reclining mechanism adjusts chair back infinitely up to 180 degrees
  • Back-bar prevents backrest from hammocking
  • Tool-free, adjustable, elevating leg rest features calf pads
  • 24" solid rubber rear wheels feature hand rims and push-lock brakes
  • Includes anti-tippers
  • Weight capacity 300 lb. (10238-10239), 450 lb. (10241)
  • Limited Lifetime Warranty


PRICE
$345.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50-13/16 in
Width24-3/8 in
Height49-3/8 in
Weight Capacity300 lbs
Weight63.1 lbs
Seat Width16 in
Seat Depth16 in
SizeStandard

Product Details

TypeReclining Wheelchair
ArmrestsDetachable Desk Arms
ColorBlack
SeriesDynaRide™
MaterialVinyl
Package Quantity1
Frame MaterialSteel
BrandDynarex