- Color: Silver
- Material: Stainless Steel
- Length: 15" | 381 mm | 2 3/16" Handle | 56 mm Handle | 9
- 1/4" Standpipe | 235 mm Standpipe
- Width: 15" | 381 mm
- Thread: 40241
- Nsf Certified: Y
Allpoints 1031115 Screen Assembly, Filter, 15"X15" For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,059.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 12A807-C |
| Type | Fryer Parts |
| Brand | Ultrafryer |