The Beta 1148A self-adjusting wire stripping pliers with cutting device measure 7-1/2" long. Cutting capacity: 10 mm² (8 AWG) flexible wires; 1.5 mm² (16 AWG) sturdy wires. Replacement blade part# 1148A/R.
Beta 1148A 7-1/2" Self-adjusting Wire Stripping Pliers with Cutting Device
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 |
| Width | 13/16 in |
Product Details
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Description | Wire Stripping Pliers |
| Handle Color Family | Black |
| Manufacturers Part Number | 011480100 |
| Handle Style | Comfort Grip |
| Handle Type | Comfort Grip |
| Brand | Beta |