The convertible design allows for use on internal snap rings from 10mm - 15mm (3/8" - 5/8") or on external snap rings from 6mm - 25mm (1/4" - 1"). Adjust by loosening the pivot screw and sliding the jaws to the second pivot hole to switch from squeezing to spreading. The straight tips fit into 1mm holes in the snap ring ends. Measures 150mm long overall. Pivot measures 30mm at the widest spot. Jaws measure 5.2mm thick; thickness including pivot screw is 14mm. Black oxide finish with orange PVC-coated handles.
Beta 1039 5-7/8" Straight Point Plier For Internal And External Circlip
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
Product Details
| Style | Internal/External |
| Type | Snap Ring |
| Handle Material | PVC |
| Number of Pieces | 1 |
| Spring Loaded | No |
| Handle Color Family | Orange |
| Manufacturers Part Number | 010390015 |
| Handle Style | Plastic Dipped |
| For Use With | Snap Rings |
| Brand | Beta |