- Cushioned grip handles
- Pliers are convertible for use on internal and external snap rings
- Knurled center screw with spring for easy changing and secure hold
Williams® JHWPL-1622 Snap Ring Pliers, Internal, 1/16" Tip Size, 90 Degree
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Internal |
| Type | Snap Ring |
| Handle Material | Double Dip |
| Insulated | No |
| Country of Origin | USA |
| Spring Loaded | Yes |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHWPL-1622 |
| Handle Style | Double Dipped Plastic |
| Handle Type | Plastic Dip |
| Brand | Williams |