Beta 1032 7-1/16" 1.9mm Tip Size Straight Internal Retaining Ring Snap Circlip Plier
Write a Review
|
Questions & Answers (0)
Product Description
These sturdy snap ring pliers are designed to squeeze internal snap rings (circlips) from 19mm to 60mm (3/4" to 2-3/8") ID. The heavy duty jaws taper down to 5/64" (1.9mm) diameter pins. The jaws are straight to work with the plier handles parallel to the shaft. 7-1/16" overall length with 1" long jaws. Black oxide finish with orange handles.
PRICE
$26.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/16 in |
| Tip Size | 1.9 in |
Product Details
| Type | Snap Ring |
| Handle Material | PVC |
| Number of Pieces | 1 |
| Spring Loaded | No |
| For Use With | Snap Rings |
| Style | Internal |
| Handle Color Family | Orange |
| Manufacturers Part Number | 010320017 |
| Handle Style | Plastic Dipped |
| Brand | Beta |
Compliance & Certifications
| Certifications | UNI 7914 DIN 5256 |