Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Tekton

Model # :WBB3788044

MPN #: PRR91100

Tekton Internal & External Retaining Ring Pliers with Rolls, 16 Piece Set

Product Description
Features:
  • Angled for Control-The tips are angled to securely hold the ring with a downward pressure, preventing the ring from slipping off.
  • Hardened for Strength-The tips and jaws are made from two different materials, each optimized for its function. Hardened bearing steel is used for the tips to enhance shear strength.
  • Crimped-In Cylindrical Tips-The tips are smooth, straight, and free of burrs to create a consistent, controlled grip on the ring. A crimp at the end of each jaw permanently holds the tips in place.
  • Secure Hold for Reduced Twisting-The combination of the outward angled tips and the flat surface at the base of the tips creates a very secure hold on the ring which reduces twisting and the risk of slipping off.
  • Long, Slim Jaws for More Access-The long, slim jaws and compact joint allow you to reach deep into a cavity or bore.
  • Spring-Loaded, Bolted Joint-The two forged handles are permanently bolted together and spring-loaded. The spring is oiled and housed inside the joint, keeping it hidden and protected while providing smooth, quiet operation. The joint is not adjustable or serviceable.
  • Clear Markings-The tip size and function are clearly laser-marked on the pliers for quick reference.
  • Easy-Access Design-The roll design keeps the pliers securely in place, preventing them from sliding out while allowing quick access.
  • Durable Material-The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating.
  • For Internal Ring Sizes (Bore ID)-IN 3/8 to 3 in. (ASME)
  • For External Ring Sizes (Shaft OD)- IN 5/16 to 2-1/2 in. (ASME)
  • Secure Hook-and-Loop Fastener-The roll can be rolled up and closed securely using a hook-and-loop style fastener.
  • Broad, straight-edged jaws securely grasp flat parts and offer extra leverage for twisting or bending
Parts and Materials
  • Tips-Made of E52100 bearing steel hardened to 47–53 HRC with nickel plating.
  • Jaws-Made of 1045 steel hardened to 37–43 HRC with black oxide finish and a light coating of rust inhibitor.
  • Pivot Screw-Made of 1015 steel with nickel plating. Non-removable.
  • Handle Grips-Made of single-layer vinyl.
  • Internal Spring-Made of 1065 spring steel. Oiled.
Set Includes:
  • 5 Inch Internal Retaining Ring Pliers (0.037 in. Tips)
  • 5 Inch 90-Degree Internal Retaining Ring Pliers (0.037 in. Tips)
  • 5 Inch External Retaining Ring Pliers (0.037 in. Tips)
  • 5 Inch 90-Degree External Retaining Ring Pliers (0.037 in. Tips)
  • 5 Inch Retaining Ring Pliers Roll (0.037 in. Tips)
  • 5 Inch Internal Retaining Ring Pliers (0.047 in. Tips)
  • 5 Inch 90-Degree Internal Retaining Ring Pliers (0.047 in. Tips)
  • 5 Inch External Retaining Ring Pliers (0.047 in. Tips)
  • 5 Inch 90-Degree External Retaining Ring Pliers (0.047 in. Tips)
  • 5 Inch Retaining Ring Pliers Roll (0.047 in. Tips)
  • 7 Inch Internal Retaining Ring Pliers (0.070 in. Tips)
  • 7 Inch 90-Degree Internal Retaining Ring Pliers (0.070 in. Tips)
  • 7 Inch External Retaining Ring Pliers (0.070 in. Tips)
  • 7 Inch 90-Degree External Retaining Ring Pliers (0.070 in. Tips)
  • 7 Inch Retaining Ring Pliers Roll (0.070 in. Tips)
  • 9 Inch Internal Retaining Ring Pliers (0.090 in. Tips)
  • 9 Inch 90-Degree Internal Retaining Ring Pliers (0.090 in. Tips)
  • 9 Inch External Retaining Ring Pliers (0.090 in. Tips)
  • 9 Inch 90-Degree External Retaining Ring Pliers (0.090 in. Tips)
  • 9 Inch Retaining Ring Pliers Roll (0.090 in. Tips)


PRICE
$425.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set) in
Tip SizeVarious (Set) in

Product Details

Handle MaterialVinyl
TypeRetaining Ring Pliers Set
Number of Pieces16
Spring LoadedYes
For Use WithRetaining Rings, Snap Rings, Circlips
Handle TypePlastic Dipped
StyleInternal/External
InsulatedNo
Country of OriginTaiwan
Handle Color FamilyRed
Manufacturers Part NumberPRR91100
Handle StylePlastic Dipped
BrandTekton