Sign Holders
Availability
Width
Type
Material
Length
Height
Special Price
Brand
Capacity
Size
Color
Price
Related Products
Azar Displays clear acrylic curved sign holder features an elegant design with corner magnets that make it easy to change your graphic or print. This sign holder's design is very sleek and modern. The crystal clear front and back allow for a convex or concave display. The curved magnetic sign holder is made of top quality acrylic. These frames can be used to display pricing or product information, marketing material, images, and graphics in store or trade show booths. They are also great for the home or office to display family photos as the elegant clear frame will compliment any décor. ...
These classy one-sided Wall Mount Floating Frames are ideal for displaying artwork, photos, posters or branding in your office, home or at an event. These clear double panel floating frames with silver caps are strong, stable, as well as easy to clean and maintain. The innovative design holds your artwork or picture in place without it moving or slipping at all. Add elegance to your professional environment with Azar's clear acrylic gallery frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally. Each floating sign holder frame set includes 2 ...
Azar's Two-Sided Acrylic Revolving Sign Holder Frame can rotate while the base remains stationary. This clever feature allows for double-sided signage or marketing literature that is visible on both sides with one simple turn. These revolving frames are great for retail stores, office, home, trade show booths and even restaurants. This eye catching frame adds movement and style to any environment it is placed in. Available in three sizes: 4" x 6", 5" x 7", 8.5" x 11" Features: Sold in Packs of: 2 Material: Acrylic Graphic Size: 4"W x 6"H Overall Measurement: 4"W x 6"H Orientation: ...
This Two-Sided Large Acrylic Sign Holder with Magnetic Boots is crafted from premium acrylic and has a strong magnetic base to securely fasten to any magnetic material. This retail-grade display frame will elevate and protect your branded material with its crystal-clear transparency and sleek aesthetics. What sets our sign holder apart is its magnetic boots, allowing effortless attachment to any metal surface. Whether it's a gondola, rounder, countertop, tabletop, or shelf, you can easily display your signs in prime locations, maximizing visibility and impact. With two-sided visibility, ...
Azar Displays curved floor stand is a terrific way to draw in customer attention in high traffic areas or to capture their interest once inside your place of business. These curved pedestal floor stands have a sleek and modern eye-catching design that will capture a person's attention. The silver curved floor stand is great for displaying important messages, promotions, sales, menus in restaurants and bars. Place these tall free standing floor signs in travel agencies, hotel lobbies, retail shops, casinos, convenience stores, nail salons, or anywhere you want to get your message out ...