MasterLock® Permit Display Case, Wall Mounted, Red, S3501
Write a Review
|
Questions & Answers (0)
Product Description
The Master Lock® S3501 Permit Display Case holds letter-size documents and other paperwork up to 11-3/4in x 16-1/2in (297 x 420mm). A clear, impact-resistant window allows users to view and protect permit documents. Case has rubber casket seal to help prevent water damage to documents in outdoor applications or during cleaning. Holds A3 and letter size documents. Clear, impact resistant display window for viewing permit documents. Red powder coated corrosion resistant 430 grade stainless steel construction. Wall Mounted for easy accessibility, but also includes carry handle for portability.
PRICE
$165.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/8 in |
| Depth | 2-1/4 in |
| Height | 17-3/8 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Wall Mount |
| Color | Red |
| For Use With | 11-3/4" x 16-1/2" Permits, Posters |
| Includes | Rewritable Tag |
| Material | Stainless Steel |
| Description | Permit Control Station |
| Package Quantity | 1 |
| Manufacturers Part Number | S3501 |
| Brand | Master Lock |