Brady® Hubbell Plugout® Lockout, Polypropylene, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Hubbell Plugout® prevents electrical plugs from being inserted into a wall outlet. Hubbell Plugout® should be used when the plug will not remain under the exclusive control of the person performing service or maintenance. Fits the majority of heavier industrial plug applications. For use on plugs 4 1/2" diameter and 10 3/20" length with 19/20" cord.
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 |
| Width | 6-5/16 in |
| Height | 6-5/16 in |
| Weight | 1 lbs |
| Diameter | 5-1/16 in |
| Shackle Width | 25/64 in |
Product Details
| Type | Lockout Device |
| Padlock Capacity | 4 |
| Color | Yellow |
| For Use With | 4-1/2 Dia. Plugs |
| Material | Polypropylene |
| Description | Hubbell Plugout® Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 65968 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |