- Accommodates a large variety of plug shapes and sizes
- Constructed of rugged polypropylene
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Brady® Plug Lockout 110 Volt With Danger Label, Polypropylene, 3-1/8"W x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 3-1/8 in |
| Height | 2 in |
| Shackle Width | 23/64 in |
Product Details
| Type | Plug Lockout |
| Color | Red |
| For Use With | Fits Single Plug |
| Voltage | 110 V |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Plug Lockout |
| Manufacturers Part Number | 65674 |
| Brand | Brady |