SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Approved 106611 Acrylic Sign Holder W/ Suction Cups, 14" x 11"

Global Approved 106611 Acrylic Sign Holder W/ Suction Cups, 14" x 11"

Item #: WBB1104055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Azar Displays 162715 Horizontal Wall Mount Acrylic Sign Holder, 11" x 8.5"- Pkg Qty 10

Azar Displays 162715 Horizontal Wall Mount Acrylic Sign Holder, 11" x 8.5"- Pkg Qty 10

Global Approved 106614 Acrylic Sign Holder W/ Suction Cups, 8.5" x 11" - Pkg Qty 2

Global Approved 106614 Acrylic Sign Holder W/ Suction Cups, 8.5" x 11" - Pkg Qty 2

Global Approved 162714 Vertical Wall Mount Acrylic Sign Holder, 8.5" x 11", Acrylic

Global Approved 162714 Vertical Wall Mount Acrylic Sign Holder, 8.5" x 11", Acrylic

Global Approved 105514 Acrylic Standoff Sign Holder W/ Caps, 8.5" x 11" ,1 Piece

Global Approved 105514 Acrylic Standoff Sign Holder W/ Caps, 8.5" x 11" ,1 Piece

Global Approved 105508 Acrylic Standoff Sign Holder W/ Caps, 11" x 17" ,1 Piece

Global Approved 105508 Acrylic Standoff Sign Holder W/ Caps, 11" x 17" ,1 Piece

Global Approved 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5"

Global Approved 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5"

Global Approved 252112 Single Pocket Tri-Fold Wall Mount Brochure Holder 4.125" x 6.25"

Global Approved 252112 Single Pocket Tri-Fold Wall Mount Brochure Holder 4.125" x 6.25"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

14" Wide x 11" High Sign Holder. Made from top quality acrylic with 4 suction cups and 1.5" border on 2 sides. For best results, apply to a clean, non-porous surface.

Weights & Dimensions

  • Width 14 in
  • Height 11 in

Product Details

  • Type Sign Holder
  • Package Quantity 2
  • Description Sign Holder W/ Suction Cups
  • Material Acrylic
  • Style Suction Cups
  • Manufacturers Part Number 106611
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $21.00 ea. with this comparable product

Global Approved 106614 Acrylic Sign Holder W/ Suction Cups, 8.5" x 11" - Pkg Qty 2

Item #: B1104060

(2)

Usually ships in 3 to 6 days

$79.90

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Approved 106611 Acrylic Sign Holder W/ Suction Cups, 14" x 11"

Global Approved 106611 Acrylic Sign Holder W/ Suction Cups, 14" x 11"

Item #: WBB1104055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Approved 106611 Acrylic Sign Holder W/ Suction Cups, 14" x 11"
    Global Approved 106611 Acrylic Sign Holder W/ Suction Cups, 14" x 11"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant