Tire Chains
Availability
Brand
For Use With
Type
Material
Style
Price
Related Products
Kenda's K352 Stud tires are used on a wide range of light industrial, lawn, garden and other smaller equipment when smooth rolling is important. Best replacement tire for 6 cu/ft Wheelbarrows. TIRE ONLY; Rim sold separately. 2 ply rating; 438 lbs. load capacity. Tube type. Non-highway use only.
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! Features: TIRE ONLY; Rim sold separately Kenda's K404LG Smooth tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique smooth tread design allows sharp turning without scalping the turf. Offers ...
TIRE ONLY - Rim sold separately. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda! Load range C, 990 lbs. capacity. Fits 12X4 Wheel.
Maxtrac Snow Blower & Garden Tractor Tire Chains with 2 Link Spacing and 4/0 Cross Chain for Deep Lug Tires provide optimal traction for garden tractors and snowblowers in any weather or terrain. Chains are zinc plated for durability. Sold per pair of chains. For use with tire size: 16x6.50x6, 16x6.50x8.
ATV V-BAR Tire Chains with 2 Link Spacing provide optimal traction for ATV's in any weather or terrain. Chains are zinc plated for durability. Sold per pair of chains. For use with tire sizes: 21x10x12, 21x9x10, 22x10x10, 22x10x8, 22x10x9, 22x8x10, 22x8x12, 22x9x10, 22x9x12, 22x9x8, 23x10x10, 23x7x10, 23x8x10, 23x8x11.