OLFA® 18mm WD-AL Wood Composite Auto Lock Utility Knife, Brown
Write a Review
|
Questions & Answers (0)
Product Description
WD-AL Composite 18mm delivers unmatched secure grip for ultimate control, even when hands are greasy or wet. The innovative non-slip handle is molded from a wood resin material that contains approximately 70% less plastic and is harvested from sustainable, responsibly sourced timber. The wood composite rough surface has a distinct material benefit, delivering a non-slip effect in slick conditions. Adjust the auto-lock slider through pre-set detents to cut with speed and accuracy. Change the blade with no tools. A simple snap offers a fresh, new edge while a stainless-steel blade channel supports the length of the blade for powerful cutting.
This ratchet-lock snap knife comes preloaded with OLFA®'s Ultra-Sharp Black Snap blade. Each blade offers eight (8) segments per blade for volumes of accurate cutting action. Each segment has deeply etched grooves for easy, clean breaks. Ratchet-wheel lock slider for ultimate adjustability. Lanyard hole for secure attachment
This ratchet-lock snap knife comes preloaded with OLFA®'s Ultra-Sharp Black Snap blade. Each blade offers eight (8) segments per blade for volumes of accurate cutting action. Each segment has deeply etched grooves for easy, clean breaks. Ratchet-wheel lock slider for ultimate adjustability. Lanyard hole for secure attachment
PRICE
$15.00
25
25
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Blade Width | 11/16 in |
Product Details
| Handle Material | Wood |
| Type | Utility Knife |
| Grip Style | Non-Slip Grip |
| Color | Brown |
| Handle Type | Straight |
| Style | Snap-Off |
| Description | Wood Composite Auto Lock Utility Knife |
| Package Quantity | 1 |
| Features | Wood Composite Auto Lock Utility Knife |
| Blade Type | Snap-Off |
| Manufacturers Part Number | 3729357 |
| Brand | OLFA |