Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3195866

MPN #: 010820350

Beta 1082INOX Stainless Steel Diagonal Cutting Nipper, 5-7/8"L

Product Description
The Beta 1082INOX stainless steel diagonal cutting pliers are angled to cut as close to the surface as possible. Beta INOX tools are designed for use in critical environments where particles from corrosion are unacceptable, such as nuclear facilities, pharmaceutical production (Class C), biotech, food production, and offshore marine environments. The use of mild steel tools in these environments can lead to corrosion and rust formation, even on stainless steel fasteners. Beta INOX tools are constructed of magnetic stainless steel (AISI 420), expertly heat-treated to achieve industrial grade strength.

Features:
  • High resistance to corrosion
  • Avoids improper rust formation
  • Outstanding mechanical characteristics


PRICE
$189.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8

Product Details

Manufacturers Part Number010820350
TypeDiagonal Cutting Nipper
MaterialStainless Steel
DescriptionDiagonal Cutting Nipper
BrandBeta