Coffee Makers & Warmers
Availability
Brand
Certifications
Length
Voltage
Material
Width
Height
Type
Capacity
Color
Price
Related Products
Portion Control Grinder Two hoppers hold 6 lbs. (2.7 kg) each of regular and decaf or specialty beans. Selected models interface to compatible BUNN brewers. Portion controlled for the right amount of coffee every time. Precision burrs for consistent, commercial-quality grind. The G92T HD accommodates larger brew funnels. Multi-set available. Three year warranty on grinding burrs. International electrical configurations available. Electrical: 2-wires plus ground service rated 120V, 60Hz, circuit required, 3/4 HP motor.
BrewWISE® Brewing System with ThermoFresh® Servers Brews 6.2 to 11.4 gallons (23.5 to 43.2 litres) of perfect coffee per hour. Brews 1/2, 1 or 1-1/2 gallon (1.9, 3.8 or 5.7 litre) batches. Stores individual coffee recipes so operator can easily brew many varieties. Coffeeextraction controlled with pre-infusion and pulse brew, digital temperature control, and large sprayhead; coffee strength controlled with variable by-pass. Operate any combination of BrewWISE® equipment error-free with wireless brewer-grinder interface through Smart Funnel with SplashGard® Black and stainless models ...
Small and mighty, the X-Compact is the machine you've been looking for. The X Compact is the perfect mix of reliability and uniformity without taking up space. In a Fast-Paced World, Slow Down for the Perfect Espresso in small corporate break rooms and kitchens, every inch of space counts and every piece of equipment must justify the space. That's why we developed the X-Compact. With a 10.1" touch screen display, this machine is simple and efficient, allowing every user to have an intuitive experience, whether coffee is for them or their clients. Plug and Play Technology, because the ...
Bunn Thermal Carafe Coffee Pour-Over Brewer Brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour. Accepts thermal carafe up to 8.5"tall (21.6cm). Use in quick turn environment where high quality coffee is continuously refreshed. M odels are space saving 9"wide (22.9cm). All stainless steel construction. Hot water faucet on all models. SplashGard® funnel deflects hot liquids away from the hand. Pourover feature. Electrical: If wired for 120V, requires 2-wires plus ground service rated 120V, single phase, 60 Hz. If wired for 120/208Vor 120/240V, requires 3-wires plus ...
Low-profile brewer featuring SmartWAVE technology, simple operation SmartWAVE technology increases turbulence in the brew funnel. Brews 3.9 to 6.4 gallons (14.8 to 24.2 litres) of perfect coffee per hour. Brew into 1.9L thermal carafe using the slide-out booster tray. Adjustable legs to accommodate up to 3.0L* lever action and 2.5L push button BUNN airpots and thermal servers (refer to usage table on back). Ensures coffee brew quality with cold brew lock out capability. SplashGard® funnel deflects hot liquids away from the hand. Energy-saver mode reduces tank temperature during idle ...