- Twin brew head systems.
- Brews 15 gallons (56.8 litres) of perfect coffee per hour.
- Six individually controlled warming stations.
- For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels.
- BrewWIZARD™ technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine.
- Ensures coffee brew quality with cold brew lock out capability.
- All stainless steel construction.
- Includes hot water faucet.
- SplashGard® funnel deflects hot liquids away from the hand.
- Digital temperature control and accuracy.
- Electronic diagnostics and built-in tank drain make service easier.
- Coffee extraction controlled with programmable pre-infusion and pulse brew.
- Energy-saver mode reduces tank temperature during idle periods.
Axiom™ 12 Cup Automatic Coffee Brewer With 6 Warmers, 0/6 Twin
Write a Review
|
Questions & Answers (0)
Product Description
AXIOM Automatic Coffee Brewer
PRICE
$2,255.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30.3 in |
| Depth | 17.7 in |
| Height | 20.5 in |
Product Details
| Amperage | 27.9 A |
| Water Fill Type | Plumbed |
| Number of Warmers | 6 |
| Capacity | 15.0 gal./hr |
| Voltage | 240 V |
| Description | 4 Lower, 2 Upper |
| Watts | 6700 W |
| Manufacturers Part Number | 38700.0015 |
| Power Cord Attached | No |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL Listed, NSF |