Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430147

MPN #: 39900.0006

Bunn Smartwave® Low Profile Wide Base Coffee Brewer, 15-S-APS

Product Description
Bunn Smartwave® Low Profile Wide Base Coffee Brewer, 15-S-APS
  • SmartWAVE technology increases turbulence in the brew funnel.
  • Brews 3.9 to 6.4 gallons (14.8 to 24.2 litres) of perfect coffee per hour.
  • Brew into 1.9L thermal carafe using the slide-out booster tray.
  • Adjustable legs to accommodate up to 3.0L lever action and 2.5L push button airpots and thermal servers.
  • Airpots, carafes and thermal servers keep coffee hot and are easily transported.
  • Ensures coffee brew quality with cold brew lock out capability.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • Energy-saver mode reduces tank temperature during idle periods.
  • Electrical: 120V, requires 2-wires plus ground service rated 120V, single phase, 60 Hz.120/240V, requires 3-wires plus ground service rated 120/240V, single phase, 60 Hz.
  • Plumbing: 20-90 psi (138-621 kPa). Supplied with 1/4" male flare fitting. Tank Capacity: 155 oz. (4.58 L)
  • Other: Based upon incoming water temp of 60°F (140°F rise) per 1/2 gallon brew time of 4 minutes.

PRICE
$975.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-23/32 in
Depth17-1/4 in
Height16-15/16-18-11/16 Adjustable in

Product Details

Voltage120 V
Watts1350 W
Manufacturers Part Number39900.0006
Amperage11.3 A
Brewing Capacity3.9 Gallons Per hour
Water Fill TypePlumbed In
Power Cord AttachedYes
BrandBunn

Compliance & Certifications

CertificationsUL, NSF