London Sip Espresso Maker, 3 Cups, Stainless Steel, Matte Black
Write a Review
|
Questions & Answers (0)
Product Description
Looking for a stovetop espresso maker that will deliver delicious, high-quality coffee every time? Look no further than the London Sip Stainless Steel Espresso Coffee Maker! At the London Sip, our mission is to provide you with the highest quality tools to produce cafe-quality coffee from the comfort of your own home. We have designed the perfect stovetop coffee maker, crafted from the finest quality stainless steel, to be used for both traditional (ceramic, electric, gas) and induction style stovetops. Traditional Italian Moka Pots, often leave a metallic taste in your mouth due to the corrosion of the aluminum from which they are constructed. We have brought the stovetop coffee pot up to date with a modern, rust-proof, non-corroding stainless-steel construction, so you can enjoy your espresso without any metallic aftertaste! Available in 3 sizes - 3-cup, 6-cup, and 10-cup - we have the perfect size coffee pot for your coffee needs.
Do you love drinking Lattes and Cappuccinos, but don't have the space for a cafe-style espresso maker? The London Sip coffee maker is the easiest way to recreate a cafe experience in your own home.
It's simple to use and features an extra-large heat proof handle and a steam safety valve to protect your hand as you brew.
Customize your stovetop espresso maker with three colors and three different sizes: 3, 6, and 10 cup. If you want to enjoy simple, consistent, barista-quality coffee in the comfort of your home, look no further!
It's simple to use and features an extra-large heat proof handle and a steam safety valve to protect your hand as you brew.
Customize your stovetop espresso maker with three colors and three different sizes: 3, 6, and 10 cup. If you want to enjoy simple, consistent, barista-quality coffee in the comfort of your home, look no further!
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 in |
| Width | 4 in |
| Height | 6-3/4 in |
Product Details
| Capacity | 3 Cups |
| Made in the USA | No |
| Material | Stainless Steel |
| Description | Espresso Maker |
| Manufacturers Part Number | EM3B |
| Brewing Capacity | 3 Cups |
| Power Cord Attached | No |
| Brand | London Sip |